Motion
CC115S
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
Mi Item #12291529
MFR #CC115S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
Mi Item #12291529
MFR #CC115S

Mfr description
CC115S CC115S CLAMP COUPL. HOLE 1-PC. DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Length
    50 mm
  • Overall Length
    50 mm

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    84836020
  • Product Type
    Clamp-On Rigid Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)