Specifications
Dimensions
- Bore - Side 130 mm
- Bore - Side 230 mm
Details
- Coupling MaterialSteel
- Coupling TypeOne-Piece Clamp
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)