Overview
Mfr description
CC150S CC150S CLAMP COUPL. HOLE 1-PC. DE
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 150 mm
- Bore - Side 250 mm
- Coupling MaterialSteel
- SeriesCC1
- Harmonization Code84836020
- Bore Diameter50 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data