Overview
Mfr description
CC18SS CC18SS CLAMP COUPL. HOLE 1-PC. DE
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 18 mm
- Bore - Side 28 mm
- Coupling MaterialStainless Steel
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data