Specifications
Dimensions
- Bore - Side 110 mm
- Bore - Side 210 mm
Details
- Coupling MaterialStainless Steel
- Coupling TypeOne-Piece Clamp
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Overview
Mfr description
CC110SS CC110SS CLAMP COUPL. HOLE 1-PC.