Overview
Mfr description
CC115SS CC115SS CLAMP COUPL. HOLE 1-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 115 mm
- Bore - Side 215 mm
- Coupling MaterialStainless Steel
- SeriesCC1
- Harmonization Code84836020
- Bore Diameter15 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data