Specifications
Dimensions
- Bore - Side 119 mm
- Bore - Side 219 mm
- Bore Diameter19 mm
Details
- Coupling MaterialStainless Steel
- Coupling TypeOne-Piece Clamp
- Harmonization Code84836020
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)