Motion
CC120SS
Clamp-on Rigid Coupling - CC1 Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #12291545
MFR #CC120SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CC1 Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 20 mm
MI ITEM #12291545
MFR #CC120SS

Mfr description
CC120SS CC120SS CLAMP COUPL. HOLE 1-PC.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Bore Diameter
    20 mm

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    84836020
  • Lubrication
    Maintenance Free
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    CC1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)