Overview
Mfr description
CC135SS CC135SS CLAMP COUPL. HOLE 1-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 135 mm
- Bore - Side 235 mm
- Coupling MaterialStainless Steel
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data