Overview
Mfr description
CC210S CC210S CLAMP COUPL. HOLE 2-PC. DE
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 110 mm
- Bore - Side 210 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data