Motion
CC215S
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #12291555
MFR #CC215S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #12291555
MFR #CC215S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CC215S CC215S CLAMP COUPL. HOLE 2-PC. DE

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought