Overview
Mfr description
CC216S CC216S CLAMP COUPL. HOLE 2-PC. DE
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 116 mm
- Bore - Side 216 mm
- Coupling MaterialSteel
- Harmonization Code84836020
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data