Overview
Mfr description
CC212SS CC212SS CLAMP COUPL. HOLE 2-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 112 mm
- Bore - Side 212 mm
- Coupling MaterialStainless Steel
- SeriesCC2
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data