Overview
Mfr description
CC214SS CC214SS CLAMP COUPL. HOLE 2-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 114 mm
- Bore - Side 214 mm
- Coupling MaterialStainless Steel
- SeriesCC2
- Harmonization Code84836020
- Bore Diameter14 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data