Overview
Mfr description
CC215SS CC215SS CLAMP COUPL. HOLE 2-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 115 mm
- Bore - Side 215 mm
- Coupling MaterialStainless Steel
- Harmonization Code84836020
- Bore Diameter15 mm
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data