Motion
CC219SS
Clamp-on Rigid Coupling - CC2 Series, Stainless Steel, Bore - Side 1: 19 mm, Bore - Side 2: 19 mm
MI ITEM #12291570
MFR #CC219SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CC2 Series, Stainless Steel, Bore - Side 1: 19 mm, Bore - Side 2: 19 mm
MI ITEM #12291570
MFR #CC219SS

Mfr description
CC219SS CC219SS CLAMP COUPL. HOLE 2-PC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    19 mm
  • Bore - Side 2
    19 mm

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Harmonization Code
    84836020
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    CC2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)