Overview
Mfr description
CC240SS CC240SS CLAMP COUPL. HOLE 2-PC.
Specifications
- Coupling TypeOne-Piece Clamp
- Bore - Side 140 mm
- Bore - Side 240 mm
- Coupling MaterialStainless Steel
- Harmonization Code8483.60.20
- LubricationMaintenance Free
- Product TypeClamp-On Rigid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data