Motion
8VRP4750
Narrow Red Power 3 V-Belt - 8V, 1 in Top Width, 1 Strand, 475 in Nominal Outside Length, Smooth
MI ITEM #12292203
MFR #8VRP4750
List Price$1,702.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Red Power 3 V-Belt - 8V, 1 in Top Width, 1 Strand, 475 in Nominal Outside Length, Smooth
MI ITEM #12292203
MFR #8VRP4750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,702.43/each for your price

Overview

Mfr description
8VRP4750 8VRP4750 OPTIBELT RED POWER 3 H

Specifications

  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    475 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text