Motion
8VBP1700
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #12292210
MFR #8VBP1700
List Price$679.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #12292210
MFR #8VBP1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$679.23/each for your price

Overview

Mfr description
8VBP1700 8VBP1700 OPTIBELT BLUE POWER HI

Specifications

  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    170 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought