Motion
8VBP3350
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 335 in Nominal Outside Length, Smooth
Mi Item #12292221
MFR #8VBP3350
Price$1,382.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 8V, 1 in Top Width, 1 Strand, 335 in Nominal Outside Length, Smooth
Mi Item #12292221
MFR #8VBP3350

Mfr description
8VBP3350 8VBP3350 OPTIBELT BLUE POWER HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,382.77/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    335 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)