Motion
SPBBP5000
Metric SK V-Belt - SPB, 16 mm Top Width, 1 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #12292243
MFR #SPBBP5000
List Price$230.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric SK V-Belt - SPB, 16 mm Top Width, 1 Strand, 5000 mm Nominal Outside Length, Smooth
MI ITEM #12292243
MFR #SPBBP5000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.43/each for your price

Overview

Mfr description
SPBBP5000 SPBBP5000 OPTIBELT BLUE POWER

Specifications

  • Section
    SPB
  • Number Of Strands
    1
  • Nominal Outside Length
    5000 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought