Motion
4/3VX475
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Cogged
Mi Item #12292399
MFR #4/3VX475
Price$167.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Cogged
Mi Item #12292399
MFR #4/3VX475

Mfr description
4/3VX475 4/3VX475 OPTIBELT SUPER KBX-POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.99/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    47.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)