Motion
2/BX65
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 68 in Nominal Outside Length, Cogged
MI ITEM #12292407
MFR #2/BX65
List Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 68 in Nominal Outside Length, Cogged
MI ITEM #12292407
MFR #2/BX65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.50/each for your price

Overview

Mfr description
2/BX65 2/BX65 OPTIBELT KBX KRAFTBANDS -

Specifications

  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    68 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought