Motion
3/BX79
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 82 in Nominal Outside Length, Cogged
MI ITEM #12292438
MFR #3/BX79
List Price$207.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 82 in Nominal Outside Length, Cogged
MI ITEM #12292438
MFR #3/BX79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.61/each for your price

Overview

Mfr description
3/BX79 3/BX79 OPTIBELT KBX KRAFTBANDS -

Specifications

  • Section
    BX
  • Number Of Strands
    3
  • Nominal Outside Length
    82 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought