Motion
4/BX103
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 106 in Nominal Outside Length, Cogged
MI ITEM #12292465
MFR #4/BX103
List Price$356.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 106 in Nominal Outside Length, Cogged
MI ITEM #12292465
MFR #4/BX103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.48/each for your price

Overview

Mfr description
4/BX103 4/BX103 OPTIBELT KBX KRAFTBANDS

Specifications

  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    106 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought