Motion
375-3M-6
Synchronous Timing Belt - 3M, 3 mm Pitch, 375 mm Pitch Length, 6 mm Width, 125 Teeth, Rubber Material
Mi Item #12292505
MFR #375-3M-6
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 3M, 3 mm Pitch, 375 mm Pitch Length, 6 mm Width, 125 Teeth, Rubber Material
Mi Item #12292505
MFR #375-3M-6

Mfr description
375-3M-6 375-3M-6 OPTIBELT OMEGA TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Belt Width
    6 mm
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    375 mm

Details

  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    125
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)