Motion
584-8M-50
Synchronous Timing Belt - 8M, 8 mm Pitch, 584 mm Pitch Length, 50 mm Width, 73 Teeth, Rubber Material
MI ITEM #12292544
MFR #584-8M-50
List Price$84.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 584 mm Pitch Length, 50 mm Width, 73 Teeth, Rubber Material
MI ITEM #12292544
MFR #584-8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.29/each for your price

Overview

Mfr description
584-8M-50 584-8M-50 OPTIBELT OMEGA TIMIN

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    584 mm
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Cold Resistant
  • Weight
    0.3307 lbs
  • Belt Width
    50 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text