1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
219-3MHP-9
3MHP, 3 mm Pitch, 219 mm Pitch Length, 9 mm Width, Chloroprene Material
Mi Item #
12292559
MFR #
219-3MHP-9
Price
$20.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 219-3MHP-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
219-3MHP-9
3MHP, 3 mm Pitch, 219 mm Pitch Length, 9 mm Width, Chloroprene Material
Mi Item #
12292559
MFR #
219-3MHP-9
Mfr description
219-3MHP-9 219-3MHP-9 OPTIBELT OMEGA HP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.58
/each
Add to Cart
Specifications
Dimensions
Overall
Width
9 mm
Pitch
3 mm
Pitch Length
219 mm
Details
Belt Type
3MHP
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items