Motion
336-3MHP-6
3MHP, 112 Teeth, Chloroprene Material
Mi Item #12292567
MFR #336-3MHP-6
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3MHP, 112 Teeth, Chloroprene Material
Mi Item #12292567
MFR #336-3MHP-6

Mfr description
336-3MHP-6 336-3MHP-6 OPTIBELT OMEGA HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Details

  • Belt Type
    3MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)