1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
354-3MHP-15
3MHP, 3 mm Pitch, 354 mm Pitch Length, 15 mm Width, Chloroprene Material
MI ITEM #
12292572
MFR #
354-3MHP-15
List Price
$32.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 354-3MHP-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
354-3MHP-15
3MHP, 3 mm Pitch, 354 mm Pitch Length, 15 mm Width, Chloroprene Material
MI ITEM #
12292572
MFR #
354-3MHP-15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
354-3MHP-15 354-3MHP-15 OPTIBELT OMEGA H
Specifications
Belt Type
3MHP
Pitch
3 mm
Overall Width
15 mm
Material
Chloroprene
Pitch Length
354 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data