Motion
3048-8MHP-30
Synchronous Timing Belt - 8M, 8 mm Pitch, 3048 mm Pitch Length, 30 mm Width, 381 Teeth, Rubber Material
MI ITEM #12292601
MFR #3048-8MHP-30
List Price$245.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 3048 mm Pitch Length, 30 mm Width, 381 Teeth, Rubber Material
MI ITEM #12292601
MFR #3048-8MHP-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.56/each for your price

Overview

Mfr description
3048-8MHP-30 3048-8MHP-30 OPTIBELT OMEGA

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Pitch Length
    3048 mm
  • Operating Temperature Range
    -40 to 140°C / -40 to 284 °F
  • Max Operating Temperature
    140°C / 284 °F
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Weight
    1.058 lbs
  • Belt Width
    30 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    140°C / 284 °F
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text