Motion
3600-8MHP-85
Synchronous Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 85 mm Width, 450 Teeth, Rubber Material
MI ITEM #12292607
MFR #3600-8MHP-85
List Price$811.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 85 mm Width, 450 Teeth, Rubber Material
MI ITEM #12292607
MFR #3600-8MHP-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$811.18/each for your price

Overview

Mfr description
3600-8MHP-85 3600-8MHP-85 OPTIBELT OMEGA

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3600 mm
  • Belt Width
    85 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought