Motion
3048-D8M-30
Synchronous Timing Belt - D8M, 8 mm Pitch, 3048 mm Pitch Length, 30 mm Width, 381 Teeth, Rubber Material
Mi Item #12292690
MFR #3048-D8M-30
Price$705.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - D8M, 8 mm Pitch, 3048 mm Pitch Length, 30 mm Width, 381 Teeth, Rubber Material
Mi Item #12292690
MFR #3048-D8M-30

Mfr description
3048-D8M-30 3048-D8M-30 OPTIBELT OMEGA D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.54/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    3048 mm

Details

  • Belt Section
    8M
  • Belt Type
    D8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Number Of Teeth  
    381
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Maintenance Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)