1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
198XL037
198XL037
MI ITEM #
12292725
MFR #
198XL037
List Price
$10.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 198XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
198XL037
198XL037
MI ITEM #
12292725
MFR #
198XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
198XL037 198XL037 OPTIBELT ZR TIMING BEL
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
10 mm
Material
Chloroprene
Pitch Length
19.8000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought