Motion
277L075
Synchronous Timing Belt - L, 0.3750 in Pitch, 27.7500 in Pitch Length, 0.7500 in Width, Chloroprene Material
MI ITEM #12292730
MFR #277L075
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - L, 0.3750 in Pitch, 27.7500 in Pitch Length, 0.7500 in Width, Chloroprene Material
MI ITEM #12292730
MFR #277L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.74/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    27.7500 in

Details

  • Belt Section
    L
  • Belt Type
    L
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Chloroprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Heat Resistant | Cold Resistant | Abrasion Resistant
  • Sided
    Single Sided

Overview

Mfr description
277L075 277L075 OPTIBELT ZR TIMING BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought