1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
330L075
330L075
MI ITEM #
12292742
MFR #
330L075
List Price
$36.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 330L075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
330L075
330L075
MI ITEM #
12292742
MFR #
330L075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$36.64
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
330L075 330L075 OPTIBELT ZR TIMING BELTS
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
19 mm
Material
Chloroprene
Pitch Length
33.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought