Motion
439L150
ZR, 1.5000 in Width, 117 Teeth, Neoprene Material
Mi Item #12292750
MFR #439L150
Price$93.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR, 1.5000 in Width, 117 Teeth, Neoprene Material
Mi Item #12292750
MFR #439L150

Mfr description
439L150 439L150 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.60/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in

Details

  • Belt Type
    ZR
  • Material
    Neoprene
  • Number Of Teeth  
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)