Motion
439L200
ZR, 2.0000 in Width, 117 Teeth, Neoprene Material
Mi Item #12292751
MFR #439L200
Price$122.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR, 2.0000 in Width, 117 Teeth, Neoprene Material
Mi Item #12292751
MFR #439L200

Mfr description
439L200 439L200 OPTIBELT ZR TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.89/each

Specifications

Dimensions

  • Overall Width  
    2.0000 in

Details

  • Belt Type
    ZR
  • Material
    Neoprene
  • Number Of Teeth  
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)