Motion
XL 031GLASS
XL, 0.2000 in Pitch, 30000 mm Pitch Length, 8 mm Width, Neoprene Material
Mi Item #12292768
MFR #XL 031GLASS
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 30000 mm Pitch Length, 8 mm Width, Neoprene Material
Mi Item #12292768
MFR #XL 031GLASS

Mfr description
XL 031GLASS XL 031GLASS OPTIBELT ZR LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    0.2000 in
  • Pitch Length
    30000 mm

Details

  • Belt Type
    XL
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)