Motion
5M 12GLASS
Synchronous Timing Belt - 5M, 5 mm Pitch, 30000 mm Pitch Length, 12 mm Width, Rubber Material
Mi Item #12292769
MFR #5M 12GLASS
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 30000 mm Pitch Length, 12 mm Width, Rubber Material
Mi Item #12292769
MFR #5M 12GLASS

Mfr description
5M 12GLASS 5M 12GLASS OPTIBELT OMEGA LIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    30000 mm
  • Weight
    0.028 lbs/ft

Details

  • Belt Section
    5M
  • Belt Type
    5M
  • Belt/Slab
    Slab
  • Cord Material
    Glass Fiber
  • Material
    Rubber
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Glass Fiber
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)