Motion
8MHP 30GLASS
Synchronous Timing Belt - 8M, 8 mm Pitch, 30000 mm Pitch Length, 30 mm Width, Chloroprene Material
MI ITEM #12292771
MFR #8MHP 30GLASS
List Price$133.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 30000 mm Pitch Length, 30 mm Width, Chloroprene Material
MI ITEM #12292771
MFR #8MHP 30GLASS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.17/each for your price

Overview

Mfr description
8MHP 30GLASS 8MHP 30GLASS OPTIBELT OMEGA

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Chloroprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    30000 mm
  • Weight
    0.144 lbs/ft
  • Belt Width
    30 mm
  • Belt/Slab
    Slab
  • Belt Back Side
    Rubber
  • Belt Section
    8M
  • Cord Material
    Glass Fiber
  • Sided
    Single Sided
  • Reinforcement Material
    Glass Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text