Motion
20T5/180AP
20T5/180AP
Mi Item #12292831
MFR #20T5/180AP
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20T5/180AP
Mi Item #12292831
MFR #20T5/180AP

Mfr description
20T5/180AP 20T5/180AP OPTIBELT ALPHA POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    180 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)