1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
8T5/515AP
T5, 5 mm Pitch, 515 mm Pitch Length, 8 mm Width, Polyurethane Material
MI ITEM #
12292841
MFR #
8T5/515AP
List Price
$14.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 8T5/515AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
8T5/515AP
T5, 5 mm Pitch, 515 mm Pitch Length, 8 mm Width, Polyurethane Material
MI ITEM #
12292841
MFR #
8T5/515AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8T5/515AP 8T5/515AP OPTIBELT ALPHA POWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Width
8 mm
Material
Polyurethane
Pitch Length
515 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data