Motion
20T5/860AP
Synchronous Timing Belt - T5, 5 mm Pitch, 860 mm Pitch Length, 20 mm Width, 172 Teeth, Polyurethane Material
MI ITEM #12292852
MFR #20T5/860AP
List Price$45.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 860 mm Pitch Length, 20 mm Width, 172 Teeth, Polyurethane Material
MI ITEM #12292852
MFR #20T5/860AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.22/each for your price

Overview

Mfr description
20T5/860AP 20T5/860AP OPTIBELT ALPHA POW

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    860 mm
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Max Operating Temperature
    80°C / 176 °F
  • Resistance Features
    Maintenance Free
  • Weight
    0.088 lbs
  • Belt Width
    20 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Cord Material
    Steel
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Steel Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text