Motion
20T5/920AP
T5, 5 mm Pitch, 920 mm Pitch Length, 20 mm Width, Polyurethane Material
Mi Item #12292859
MFR #20T5/920AP
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 5 mm Pitch, 920 mm Pitch Length, 20 mm Width, Polyurethane Material
Mi Item #12292859
MFR #20T5/920AP

Mfr description
20T5/920AP 20T5/920AP OPTIBELT ALPHA POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.51/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    920 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)