Motion
25T5/920AP
25T5/920AP
Mi Item #12292860
MFR #25T5/920AP
Price$63.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25T5/920AP
Mi Item #12292860
MFR #25T5/920AP

Mfr description
25T5/920AP 25T5/920AP OPTIBELT ALPHA POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.20/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    920 mm

Details

  • Belt Type
    T5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)