Motion
8AT3/267AP
AT3, 3 mm Pitch, 267 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #12292884
MFR #8AT3/267AP
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3, 3 mm Pitch, 267 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #12292884
MFR #8AT3/267AP

Mfr description
8AT3/267AP 8AT3/267AP OPTIBELT ALPHA POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    3 mm
  • Pitch Length
    267 mm

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)