Motion
8AT3/450AP
AT3, 3 mm Pitch, 450 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #12292914
MFR #8AT3/450AP
Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3, 3 mm Pitch, 450 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #12292914
MFR #8AT3/450AP

Mfr description
8AT3/450AP 8AT3/450AP OPTIBELT ALPHA POW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.96/each

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    3 mm
  • Pitch Length
    450 mm

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)