Motion
6AT3/639AP
Synchronous Timing Belt - AT3, 3 mm Pitch, 639 mm Pitch Length, 6 mm Width, 213 Teeth, Polyurethane Material
MI ITEM #12292938
MFR #6AT3/639AP
List Price$35.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 639 mm Pitch Length, 6 mm Width, 213 Teeth, Polyurethane Material
MI ITEM #12292938
MFR #6AT3/639AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.45/each for your price

Overview

Mfr description
6AT3/639AP 6AT3/639AP OPTIBELT ALPHA POW

Specifications

  • Belt Type
    AT3
  • Pitch
    3 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    639 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    6 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT3
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text