Motion
16AT3/648AP
16AT3/648AP
Mi Item #12292947
MFR #16AT3/648AP
Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16AT3/648AP
Mi Item #12292947
MFR #16AT3/648AP

Mfr description
16AT3/648AP 16AT3/648AP OPTIBELT ALPHA P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.56/each

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    3 mm
  • Pitch Length
    648 mm

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)